Skip to content Skip to navigation menu
DeWaltBDECS300C

BDECS300C

13A CORDED CIRCULAR SAW
Item #117183113
DeWaltBDECS300C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 13 amp 7-1/4 In. circular saw with laser cut line guide has the power you need to tackle tough jobs. The laser cut line guide provides you with added confidence to make clean and accurate cuts. The 13 amp circular saw with laser is also equipped with a convenient spindle lock, allowing for easy blade changes.

features

  • Powerful 13-amp motor is ideal for most cutting applications
  • The laser guide helps to ensure cut accuracy
  • A spindle lock allows for easy blade changes
  • Lightweight design for enhanced control
  • Easy bevel adjustment allows for accurate 0-45° angled cuts
  • Depth adjust to 2.5-in at 90°
Weight 9.69 LB
EAN or UPC 885911479905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison