description
- This powerful 9 Amp electric axial leaf blower moves air at up to 450 CFM and 140 MPH for clearing debris on hard or grass surfaces. It's lightweight for comfortable use whether you need to quickly clear a sidewalk or clean up the whole front yard. 2-Speed control lets you select the right power for delicate work around flower beds or powering through tougher jobs. Integrated cord retention helps to prevent accidental unplugging, and a built-in scraper helps you get stubborn, wet leaves off of surfaces.
features
- Multiuser: this corded electric leaf blower cleans up debris and leaves from hard and soft surfaces like lawns, driveways, sidewalks, and decks
- Powerful: the axial fan blows air up to 140 mph (450-cf) for fast and easy cleanup this corded leaf blower gives you consistent power without a battery running out, and the cord retention system prevents the leaf blower cord accidentally unplugging
- One hand use: at only 5.5 lbs this leaf blower is light enough for one-handed use plus, it features a comfortable ergonomic handle for easy maneuvering
- Built IN scraper: built-in scraper helps you remove stuck leaves or debris from corners and hard surfaces without stopping or switching tools
- Runs cleaner: work efficiently and emissions-free the corded electric blower runs on electric power instead of gas—cleaner for you and the environment, plus no dealing with gas cans simply plug any 3-prong extension cord into the tool
- Built-in scraper to remove stuck leaves or debris
| Weight | 7.055 LB |
| EAN or UPC | 885911570725 |

