
description
- Power through branches and logs with this 16-in corded chainsaw. Tool-free chain tensioning offers fast, easy adjustments. A 16-in, low-kickback bar and chain enables smooth, fast cuts.
features
- BLACK+DECKER 12-amp, 16-in corded electric chainsaw is ideal for tree pruning and cutting branches up to 16-in thick
- Push start button provides quick and effortless startups, so you can get the job done fast
- Low-kickback bar and chain reduce kickback force and frequency
- Lightweight, 10-lb design offers easy maneuverability and reduced fatigue when working on lengthy projects
- Tool-free chain tensioning system adjusts the chain quickly and easily to eliminate slack and prevent damage
- Auto-oiling mechanism ensures the chain stays lubricated, and the oil level indicator window allows you to gauge oil usage
- Extension cord retainer prevents accidental unplugging from the tool to the power source
- Guide bar scabbard protects the tool in storage and during transportation
Weight | 13.75 LB |
EAN or UPC | 885911381109 |
