description
- The DeWalt D26677K 3-1/4 In. portable hand planer with high speed steel blade has a powerful 5.5 Amp motor that provides a smooth, even finish in the hardest of woods. With 34,000 cuts per minute, the DeWalt 3-1/4 In. portable hand planer achieves a fast removal rate. The DeWalt 3-1/4 In. portable hand planer also accepts reversible carbide blades (Not included) for improved blade life and material finish.
features
- Powerful 5.5 Amp motor provides a smooth, even finish in the hardest of woods
- 34,000 cuts per minute achieve a fast removal rate
- 1/16-in (1.5 mm) maximum depth of cut, 23/64 rabbeting depth
- Includes industry-standard large, resharpen able high speed steel blades for straight edging or framing applications
- Calibrated depth adjustment knob to 1/16-in (approximately 1.5 mm)
- Includes reversible carbide blades for improved blade life and material finish
- Also accepts industry-standard large, can be resharpend high speed steel blades for straight edging or framing applications
- Precision-machined front and back aluminum shoes ensure parallelism of cut
- Kickstand allows user to rest the planer on work surface without gouging the material
| Weight | 11.8 LB |
| EAN or UPC | 885911212144 |

