Skip to content Skip to navigation menu
DeWaltD279042

D279042

FILTER BAG FOR D27904 - 12 GALLON
Item #117182844
DeWaltD279042
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Dewalt’s heavy-duty dust extraction vacuums and accessories are designed specifically for wood, concrete and drywall applications. The units are compatible with DEWALT woodworking, concrete and drywall power tools and provide users with a complete dust extraction system. Additionally they help to improve air quality on the jobsite or in the shop and allow the user to finish faster. The dust extraction vacuums feature the VCSTM (Vacuum control system), which combines an automatic filter clean component (D27904 only), power tool actuation, variable speed control and a twist-lock hose for increased ease of use and productivity.

features

  • Improves the filter efficiency
  • Increases dust extractor to a dual filtration
  • Paper filter bag for wood or drywall dust
  • Manufactured by DEWALT
Weight 1.05 LB
EAN or UPC 885911147927
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison