- 20V MAX OIL-RESISTANT 5AH BATTERY
description
- When work involves regular use of oil, grease, or solvent, 20V MAX* Oil-Resistant Batteries are the ideal choice to take on the job. This durable battery resists chemical corrosion with a glass-filled, nylon housing for long product life. Enjoy non-demanding mobility with the battery’s compact construction and get the most out of your tool with 5.0Ah of power. Don’t worry about damaging this battery while you work, its non-marring, over-molded rubber base protects the battery from drops and collisions. Compatible with all DEWALT and MAC Tools 20V MAX* power tools and chargers, the efficient battery includes a convenient 3-LED fuel gauge and is protected by a 2-year limited warranty.
features
- EXTENDED RUNTIME of your 20V MAX* tools with 5.0Ah of power
- EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
- WIDE COMPATIBILITY: Battery can be used with all DEWALT and Mac Tools 12V MAX* tools and chargers
- DURABILITY TO RESIST DAMAGE: Recommended for work involving regular exposure to oil, grease, and solvents
| Weight | 1.5 LB |
| EAN or UPC | 885911729239 |

