- 20V MAX XR 8Ah BATTERY
description
- The DCB208 20V MAX 8Ah XR lithium ion battery provides the highest capacity within the DEWALT 20V MAX XR lineup. Using state-of-the-art lithium ion technology, the DCB208 delivers up to one-third more run time while maintaining the same size and weight as the DCB206 6Ah battery. The DCB208 includes Fuel Gauge LED charge indicator and a 3-year limited warranty.
features
- 8 Amp Hour (160 Watt hour) capacity provides extended runtime
- Same Size and Weight as DCB206 20V MAX XR 6Ah Battery
- Compatible with 20V MAX tools and chargers
- Includes Fuel Gauge 3-LED charge indicator
| Weight | 2.0 LB |
| EAN or UPC | 885911595773 |

