- LITHIUM-ION BATTERIES - 3 PACK
description
- Power up with this 3 Pack of 20V MAX* Lithium Ion Batteries. It includes one DCB206 6.0Ah XR® Battery, one DCB204 4.0Ah Battery, and one DCB203 Compact 2.0Ah Battery. These batteries are compatible with our full range of DEWALT 20V MAX* tools and chargers. With DCB346-3, cover a range of cordless applications from heavy-duty to precision. All batteries include fuel gauge LED charge indicators and 3-year limited warranty.
features
- COMPATIBLE with all DEWALT® 20V MAX* cordless tools and chargers
- CLEAR CAPACITY COMMUNICATION with fuel gauge LED charge indicators
- Includes one DCB206 6.0Ah XR® Battery, one DCB204 4.0Ah Battery, and one DCB203 Compact 2.0Ah Battery
- 3-year limited warranty
| Weight | 4.65 LB |
| EAN or UPC | 885911728904 |

