Skip to content Skip to navigation menu
DeWaltDCD778C1

DCD778C1

20V MAX COMPACT BRSHLS HAMMER DRILL
Item #119013271
  • 20V MAX COMPACT BRSHLS HAMMER DRILL
DeWaltDCD778C1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX COMPACT BRSHLS HAMMER DRILL

description

  • The DEWALT DCD778C1 20-Volt MAX Lithium Ion Brushless Compact Hammerdrill Kit is lightweight and compact for working in tight spaces for long periods of time. A high-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control for precision.

applications

  • Include: drilling into concrete block, drilling into wood, drilling into metal, and fastening
  • Includes DCD778 20-volt MAX hammer drill, one 20-volt MAX lithium ion batteries, a charger and a contractor bag

features

  • DEWALT brushless motor delivers more run time over brushed
  • Compact (8-in front to back), lightweight design fits into tight areas
  • Ergonomic comfort grip handle provides ideal balance and tool control
  • Applications include: drilling into concrete block, drilling into wood, drilling into metal, and fastening
  • Includes DCD778 20-volt MAX hammer drill, one 20-volt MAX lithium ion batteries, a charger and a contractor bag
Weight 5.8 LB
EAN or UPC 885911751605
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison