description
- Expand PEX type-a tubing from 3/8-in to 1-in with the 20V MAX XR cordless 1-in PEX expander. Its proudly made in the USA with global materials. An automatic rotating head helps to ensure even expansion. The bright inboard LED work light and full trigger actuation make it an excellent tool in dim lit, tight spaces. Carry this tool conveniently around the jobsite with a dual-sided hang hook and belt hook. Rubber overmolded on the handle provides an ergonomic grip to keep you comfortable all day. This tool uses DEWALT PEX heads, and it is compatible with leading competitive PEX heads.
features
- Expands 3/8-in to 1-in PEX type-a tubing
- Automatic rotating head action for even expansion
- Full trigger actuation for use in tight spaces
- Bright LED work light to help illuminate dark areas
- Dual-sided hang and belt hooks for convenient storage
- Rubber overmold for comfortable, ergonomic grip
- Uses DEWALT PEX Heads. Compatible with Milwaukee and Uponor Heads. (Milwaukee
- is a registered trademark of Milwaukee Electric Tool Corp. Uponor
- is a registered trademark of Uponor Oyj.)
- Includes DCE400 PEX Expander, (2) DCB203 Batteries, Charger, (3) Expander Heads (1/2 -in, 3/4-in, 1-in.), PEX Expander Grease, Kit Box
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Weight | 11.8 LB |
| EAN or UPC | 885911522212 |

