- 20V MAX XR 1/4IN IMPACT DRIVER KIT(5ah)
description
- The DCF887 20V MAX XR 1/4 in. 3-Speed Impact Driver delivers up to 1825 in-lb of torque in a compact design of just 5.3 inches front to back. The multi-speed settings increase productivity in a wide variety of applications. Precision Drive
- in speed 1 provides added control by helping to prevent over-tightening and fastener damage. This kit comes with a DCB205 20V MAX Battery (5.0 Ah), and charger.
features
- More runtime and capacity over standard units delivered by DEWALT-built brushless motor and lithium ion batteries
- Optimized application versatility with 3-speed settings
- Added control for precise applications with Precision Drive in speed one for precision applications and added control
- Visibility without shadows from 3 LEDs with 20-second delay after trigger release
- One-handed loading 1/4-in hex chuck with easy grip sleeve, accepts 1-in bit tips
- Fit into tight areas with the compact and lightweight design
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Weight | 1.25 LB |
| EAN or UPC | 885911645713 |

