- Drill, Impact Driver, Reciprocating Saw, Worklight Tools Included
description
- The DEWALT 20-volt MAX lithium ion 4 tool Combo kit includes the DCD780 drill/driver, 1/4-in impact driver, DCS381 reciprocating saw, DCL040 LED work light, two 20-volt MAX 2.0 Ah lithium ion batteries, a charger and a contractor bag. Features like the DCD780's 2-speed transmission, the DCF885's three LED lights, the DCS381's keyless blade clamp and the DCL040's convenient hang hook make these tools ideal for the jobsite.
features
- DCD780 20-volt MAX 1/2-in drill/driver features a 2 speed transmission (0 to 600 RPM/0 to 2000 RPM)
- DCF885 20-volt MAX 1/4-in impact driver features 3 LEDs with a 20 second delay after trigger release to provide visibility without shadows
- DCD780 and DCF885 feature a compact, lightweight design to fits into tight areas and ergonomic handles to deliver comfort and control
- DCS381 20-volt MAX reciprocating saw with keyless blade clamp allows for quick blade change without touching the blade or the reciprocating shaft
- DCL040 20-volt MAX LED work light delivers 110 lumens of light output
- 20-volt MAX 2.0 Ah lithium ion batteries charge in 1 hour, so you can get back to work fast (2 included in kit)
- Includes DCD780 drill/driver, 1/4-in impact driver, DCS381 reciprocating saw, DCL040 LED work light, two 20-volt MAX 2.0 Ah lithium ion batteries, a charger and a contractor bag
- 3-year warranty on tools and batteries
- Made in USA with global materials
| Weight | 16.45 LB |
| EAN or UPC | 885911333184 |

