- 20V MAX BL 4-KIT (2AH/4AH)
description
- This 20V MAX combo kit comes with one-hammer drill/driver, impact driver, compact reciprocating saw, LED work light, 20V MAX 2Ah-battery, 20V MAX 4Ah-batter, charger, and kit bag. The DCD796: 1/2-in hammer drill/driver has two-speeds allowing users to choose the level of performance needed for various applications. The DCF887: 1/4-in impact driver has a one-handed loading chuck with easy grip sleeve that accepts 1-in bit tips. The DCS367: reciprocating saw has a stroke length of 1-1/8-in and a variable speed trigger delivering up to 2,900-strokes per min. The DCL040: LED has a bright output of up to 110-lumens to illuminate your work surface.
features
- DCD796 is designed for tight spaces at t only 7-1/2-in front to back and lightweight at only 3.6-lbs
- DCF887 has 3-speed settings with Precision Drive™ in setting one for added control
- DCS367 has a compact and lightweight design for making cuts in confined spaces
- DCL040 LED has an output of 110-lumens to help illuminate your work space
| Weight | 17.65 LB |
| EAN or UPC | 885911690621 |

