description
- DEWALT 60 V MAX* chainsaw/blower Combo kit.
features
- Blower: Powers through debris with up to 423 CFM of air volume at 129 MPH
- Blower: high-efficiency brushless motor maximizes runtime and motor life
- Blower: lightweight and ergonomic design maximizes control and minimizes stress on the forearm
- Blower: flat concentrator nozzle increases air speeds to 175 mph to power through stubborn debris
- Chainsaw: low-kickback 16 in. Oregon® bar and chain for construction and outdoor cutting applications
- Chainsaw: auto-oiling for continuous chain lubrication with quarter-turn oil cap for quick oil refills
- Chainsaw: up to 70 cuts per charge** on a 6 in. x 6 in. pressure treated pine wood beam
- Chainsaw: chain brake for kick back protection
- Chainsaw: tool-free chain tensioning and bar tightening knob for proper bar clamping force
| Weight | 25.85 LB |
| EAN or UPC | 885911569408 |

