- CORDLESS ROOFING NAILER KIT
description
- Ideal for service repairs and small jobs, this 20V MAX* 15° Cordless Coil Roofing Nailer delivers cordless convenience. There are absolutely no hoses, compressors, or gas cartridges required. It’s 100% battery-powered so the pro can show up and get to work right away. The 20V MAX* 15° Cordless Coil Roofing Nailer can drive the full range of roofing fasteners from 3/4 in. to 1-3/4 in. Get the job done quickly and efficiently with bump actuation mode and tool-free depth adjustment that provides precise nail placement.
features
- Brushless motor for increased runtime and durability
- Bump mode for efficiency and productivity
- Tool-free nail tray easily adjusts to accommodate the full range of roofing nails
- Tool-free depth adjustment wheel for precise nailing
- Tool-free stall release lever to return driver blade in event of a jam
- Belt hook for convenience
- 15° canister holds up to 120 wire collated roofing nails
- Ergonomic handle design for better control and comfort
- Fires up to 3 nails per second on a 2 Ah Battery**
- Up to 500 nails per charge**
| Weight | 11.7 LB |
| EAN or UPC | 885911618168 |

