Skip to content Skip to navigation menu
DeWaltDCN660D1

DCN660D1

Item #112800108
DeWaltDCN660D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT DCN660 drives 16-gauge 20° angled finish nails which makes it ideal for fastening baseboard, crown molding, casing and decorative trim. Fueled by DeWalt's 20 V max lithium ion battery along with its XR brushless motor the DCN660 is ready to fire and designed to be your primary finish nailer. No compressors, no hoses, and no gas is required for operation so you can get right to the job without the additional expense or hassle.

features

  • Drives 16 20-degree angled finish nails from 1-1/4 In. to 2-1/2 In.
  • Sequential mode for precision placement and bump mode for production speed
  • Up to 800 nails per charge (20 V MAX* 2.0 Ah battery included)
  • Tool-free jam release to quickly and easily clear nail jams
  • Multi functional LED lights for workspace illumination and tool diagnostics
  • Tool-free depth adjustment for precise countersinking of nails
  • Integrated tool-free stall release lever
  • 100% battery power = no gas, hose, or compressor
  • No-mar tips included to prevent damage to the work surface
  • Trigger lock-off allows the trigger to be disabled when tool is not in use
Weight 0.0 LB
EAN or UPC 885911385725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison