description
- Our 20V MAX XR® cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200-spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to adjust with detents at 0°, 15°, 30°, and a positive stop at 45°. A removable shoe cover helps protect materials from scratches, and an integrated dust blower helps remove dust and debris from your line of sight as you cut.
features
- Brushless motor - DeWalt Brushless motor helps provide longer run time, more power and better performance
- Compact design - more compact than comparable jigsaws to provide better stability and able to work in tight spaces
- Dust management - integrated dust blower clears the line of sight of dust and debris while cutting to improve visibility
- LED light - bright LED light helps illuminate the work surface for better visibility
- Ease of use - keyless blade change and bevel adjustments make changes quick and easy
- Speed control - variable speed dial and trigger combine to provide precise speed control
| Weight | 5.2 LB |
| EAN or UPC | 885911533744 |

