Skip to content Skip to navigation menu
DeWaltDCS368B

DCS368B

20V XRP RECIPROCATING SAW
Item #119013347
  • 20V XRP RECIPROCATING SAW
DeWaltDCS368B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V XRP RECIPROCATING SAW

description

  • The new range of DEWALT 20V MAX XR tools with POWER DETECT tool technology maximize performance when used with high-capacity XR batteries. Using the 20V MAX 8Ah battery, the DCS368 Reciprocating Saw will output up to 44% more power and get 60% more runtime than the standard XR Reciprocating Saw DCS367P1.

features

  • POWER DETECT Tool Technology detects high-capacity batteries to maximize tool output
  • 1-1/8-In stroke length delivers a fast cutting speed
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable speed trigger with 0-3000 SPM provides blade control and fast cutting speeds
  • Bright LED light for increased visibility in low light work areas
  • 20V MAX
  • Maximum initial battery voltage (measured without a workload) is 20 volts
  • nominal voltage is 18
Weight 8.75 LB
EAN or UPC 885911677134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison