Skip to content Skip to navigation menu
DeWaltDCS373B

DCS373B

20V MAX METAL CUTTING CIRC SAW (Tool)
Item #111402613
  • 20V MAX METAL CUTTING CIRC SAW (Tool)
DeWaltDCS373B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX METAL CUTTING CIRC SAW (Tool)

description

  • DEWALT 20 V MAX metal cutting circular saw. Tool only. High strength steel shoe offers durability and resistance against chip build up. Optimized rubber overmolded comfort grip delivers optimal balance and control. Cutting various metal materials.

features

  • Powerful 460 MWO, 3700 rpm motor delivers power and speed to make the most demanding cuts with ease
  • 5-1/2 In. 30T carbide tipped metal cutting blade quickly and cleanly cuts a variety of metallic construction materials
  • Bright LED light with 20 second delay after trigger release provides enhanced visibility of material and cut line
  • Multi-coated sight-line™ window provides maximum abrasion resistance for a clear view of the material
  • Spindle lock allows for easy blade changes
  • LED light with 20-second delay after trigger release for enhanced visibility of the material and cutline
  • Includes 30-tooth carbide-tipped metal cutting blade
  • Multi-coated SIGHT-LINE™ window provides a clear view and abrasion resistance
  • High-strength steel shoe for durability and resistance against chip build-up
Weight 0.0 LB
EAN or UPC 885911264921
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison