- 20V MAX FLEXVOLT RECIP SAW
description
- Take advantage of more power with the DEWALT® 20V MAX* brushless tools with FLEXVOLT Advantage™ tool technology. The Reciprocating Saw has up to 50% more power when paired with a DCB606 60V MAX* FLEXVOLT® battery vs a DCB205 DEWALT 20V MAX* battery. Battery and charger sold separately.
features
- UP TO 50% MORE POWER WITH FLEXVOLT® BATTERIES
- **Using a DCB606 FLEXVOLT® battery vs DCB205 DEWALT 20V MAX* battery (batteries sold separately)
- TOOL ONLY"
- FAST CUTTING: 1-1/8 in. stroke length delivers a fast cutting speed
- EASY BLADE CHANGES: Keyless lever-action blade clamp for quick and easy blade changes
- BLADE CONTROL: Variable-speed trigger with 0-3,000 spm provides blade control
- INCREASED VISIBILITY: Bright LED for better visibility in low-light work areas
- Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
- COMPATIBLE with all DEWALT® 20V MAX* and FLEXVOLT® Batteries
| Weight | 8.7 LB |
| EAN or UPC | 885911683258 |

