description
- Includes 16-piece Pilot Point® drill bit set - DW1170, 1/16-in pilot point bit, (2) 5/64-in pilot point bit, 3/32-in pilot point bit, 7/64-in pilot point bit, (2) 1/8-in pilot point bit, (2) 9/64-in pilot point bit, 5/32-in pilot point bit, 3/8-in pilot point bit, 5/16-in Pilot point bit, 1/4-in Pilot point bit, 7/32-in pilot point bit, 3/16-in pilot point bit, (2) drill bits, magnetic bit driver guide with #2 phillips bit.
features
- Pilot point and tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
| Weight | 0.94 LB |
| EAN or UPC | 28874111707 |

