Skip to content Skip to navigation menu
DeWaltDW3578P3

DW3578P3

7 1/4IN 24T 3PK FRAMING BLADE
Item #119013370
  • 7 1/4IN 24T 3PK FRAMING BLADE
DeWaltDW3578P3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 1/4IN 24T 3PK FRAMING BLADE

description

  • Get 3 high quality blades in one purchase with the DEWALT Construction 3-pack 7-1/4-in 24-tooth tungsten carbide-tipped steel circular saw blade. Compatible with your handheld circular saw, this framing blade features tungsten carbide-tipped teeth, making them highly durable. The teeth also have a thin kerf design, which allows you to make faster cuts. These design elements of the blade help see you through multiple cutting projects in little to no time. The plate of the blade has ribbed heat vents, allowing it to keep the temperature level and reducing blade flexing or binding. The blade is also coated with anti-stick coating, preventing pitch and resin buildup, minimizing gum-up, and reducing friction. Get your 3-pack 7-1/4-in 24T blades for circular saws at Lowes.com today.

features

  • Tougher tungsten carbide stays sharper longer
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Thin kerf for fast and smooth cutting action
  • Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
  • DW4899BA: holds blades and fits in power tool kit box
  • Blades feature 5/8-in arbor with diamond knock-out
Weight 1.24 LB
EAN or UPC 885911295109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison