Skip to content Skip to navigation menu
DeWaltDW4839

DW4839

12IN 10/14TPI STGT BK BLD-5PK
Item #119013391
  • 12IN 10/14TPI STGT BK BLD-5PK
DeWaltDW4839
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12IN 10/14TPI STGT BK BLD-5PK

description

  • Patented tooth design utilizes sharper tooth geometry for faster cut rates. Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life. Specially formulated anti-stick coating minimizes friction and gumming.

features

  • Cutting light to heavy gage metal
  • Cutting threaded rod, unstrung, angle iron, pipe, conduit and more
  • Straight back
  • Blade length: 12 In
  • 10/14 Teeth
  • 5 pack
Weight 0.606 LB
EAN or UPC 885911630894
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison