Skip to content Skip to navigation menu
DeWaltDWA1TX25IRB

DWA1TX25IRB

1" Torx T25 IMPACT READY Bulk (50)
Item #117181937
DeWaltDWA1TX25IRB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DeWalt DWA1TX25IRB Impact Ready FlexTorq T25 Torx Insert Drive Bit are CNC machined, resulting in accurate manufacturing for optimal fit into the screw recess. A reflex core allows 1 inch bits to flex up to 15 degrees to reduce breakage. These bits are a part of the 10 times Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling. Impact ready bits with FlexTorq have increased durability for longer life.

features

  • Impact ready bits with FlexTorq have increased durability for long life
  • CNC machined resulting in accurate manufacturing for optimal fit into screw recess
  • Reflex core allows 2 inch bits flex up to 15 degree to reduce breakage
  • Part of 10 time magnetic screw lock system for fastener retention which minimizes drops and reduces wobbing
Weight 0.01 LB
EAN or UPC 885911341127
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison