description
- DEWALT BREAKAWAY reciprocating saw blades are designed for the contractor who is tired of throwing away blades halfway used. With the BREAKAWAY feature, the user is able to break away the used section of the blade and then reinsert the unused blade back into the saw. The 6-in DEWALT BREAKAWAY reciprocating saw blade breaks into a 4-in blade, which allows up to 1-in material to be cut. The 9-in DEWALT BREAKAWAY reciprocating saw blade breaks into a 6-in blade, which allows up to 2-in material to be cut. DEWALT BREAKAWAY reciprocating saw blades have been designed with a thick body for added durability. DEWALT BREAKAWAY reciprocating saw blades feature a 14/18 variable tooth pattern for optimized cuts in a variety of metal cutting applications.
features
- BREAKAWAY feature allows for full blade use, without compromising the integrity of the blade
- Thick kerf blade designed for increased durability
- 14/18TPI variable tooth pattern for optimized cuts in a variety of metal cutting applications
- Manufactured by DEWALT
| Weight | 0.222 LB |
| EAN or UPC | 885911508605 |

