- DW TAPE CD 100FT FIBRGLASS LONG HPP
description
- The 100 ft. Fiberglass long tape has a 3/4 in. blade with double-sided print making it easy to read and record measurements. The blade contains 64 fiberglass strands to increase durability and help prevent stretching and inaccurate measurements over time. The 3:1 gear mechanism offers improved ergonomics and makes it quick and easy to rewind the tape after use. A new wide ring at the end of the blade is designed to catch onto grade stakes, and the housing has a built-in clip for the ring for easy storage and transportation.
features
- Extra wide 3/4" blade for easy readability
- 64 fiberglass strands per blade for maximum durability and reduced stretching over time
- 3:1 gear ratio for fast rewinding action
- Double-sided print (metric on one side
- imperial on the other)
- Rubber stopper to absorb shock and helps to protect blade
- Metal crank handle for increased durability
- Fold-away finger loop for convenient, easy set-up
- Rubber handle for increased grip
- Blade lock button allows for more accurate measurements
| Weight | 2.715 LB |
| EAN or UPC | 76174341454 |

