- 031PC DEWALT T HANDLE SET
description
- The DEWALT T-handle hex key set features a durable bi material handle with ratcheting mechanism for easy tightening or removal of fasteners. The ratcheting bit holder is magnetic to insure the selected bit stays securely seated in the tool. A second bit holder is located in the heel of the T-handle for easily accessible, high torque applications. Set also includes a compact, portable carrying case and 30 bits in MM, SAE, hex, Phillips®, and flat keys.
features
- T-handle features ratcheting mechanism for tightening or removal of fasteners
- Set includes 30 bits in standard and extended lengths for various applications
- Magnetic bit holder secures selected bit in handle
- Compact and portable carrying case for transport to and from the job
| Weight | 3.41 LB |
| EAN or UPC | 76174702651 |

