Skip to content Skip to navigation menu
DeWaltDWHT83140

DWHT83140

DEWALT MEDIUM TRIGGER CLAMP 12"
Item #117181181
DeWaltDWHT83140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 12 In. medium bar clamp is versatile and easy to use. Its reinforced nylon body and heat-treated steel bar are strong and durable. With 100 Lbs. of clamping force, 2-7/16 In. throat depth, and removable jaw pads to help reduce marring, this clamp was built to exceed the expectations of professional contractors.

features

  • 100 lbs clamping force
  • 2-7/16 In. throat depth
  • Reinforced nylon body and heat-treated steel bar for strength and durability
  • One-handed operation for ease of use
  • Removable jaw pads helps reduce marring
  • Quick change button allows for easy conversion to a spreader
Weight 0.827 LB
EAN or UPC 76174831405
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison