Skip to content Skip to navigation menu
DeWaltDWMT75193OSP

DWMT75193OSP

DWMT CW 21 MM
Item #117180621
DeWaltDWMT75193OSP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Combination Wrench has a long panel design to provide more reach during use and the ability to apply more torque to a fastener. This wrench also has DirectTorque™ technology to help prevent the rounding of fasteners.

features

  • Stamped hashmark pattern on wrench handle provides added grip points
  • Longer panel design gives more torque during use
  • Full Polish Chrome
  • 13 degree offset box end for knuckle clearance
  • Sizes stamped twice on both sides of wrench handle for easier size identification
  • 15 degree offset open end allows an increased range of arc swing in tight spaces
  • DirectTorque™ Technology helps prevent rounding of fasteners
  • Full Lifetime Warranty
  • Stamped markings provide permanent visibility and prevents wear over time
Weight 0.71 LB
EAN or UPC 76174751932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison