Skip to content Skip to navigation menu
DeWaltDWMT75463

DWMT75463

DEWALT 3/8IN TORQUE WRENCH
Item #117180492
DeWaltDWMT75463
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 3/8 In. torque wrench.

features

  • 10 - 100 ft-lbs torque
  • Ratchet head bumper
  • Locking trigger
  • Bi-material grip
  • ASME/ISO/TAA compliant
  • Heavy duty storage case
Weight 3.905 LB
EAN or UPC 76174754636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison