- DEWALT 247PC MECH TOOL SET
description
- This 247-piece mechanics tool set includes the ratchets and sockets you need for almost any mechanical job. It also comes with a bit driver, specialty and nut bits, combination wrenches, and hex keys. The set comes in a durable blow molded case with metal latches for security. This set of tools is built to meet the demands of hard-working professionals with a full-polish finish that provides corrosion resistance.
features
- 72-tooth ratchets, ideal for high torque ratcheting
- Anti-slip driver handle provides maximum comfort
- Durable blow molded case with metal latches provides protection and storage for your tools
- Full-polish chrome for corrosion resistance
- Ratchets: 1/4 in., 3/8 in. & 1/2 in. Drive Pear Head Ratchet
- 1/4 in. Drive 6-Point Sockets: (SAE) - 5/32 in., 3/16 in., 7/32 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in. ( mm) - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- 1/4 in. Drive 6-Point Deep Sockets: (SAE) - 5/32 in., 3/16 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in., 3/8 in., 7/16 in., 1/2 in. ( mm) - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- 3/8 in. Drive 6-Point Sockets: (SAE) - 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in. ( mm) - 10 mm, 11 mm, 12 mm,13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
- 3/8 in. Drive 6-Point Deep Sockets: (SAE) - 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in. ( mm) - 10 mm, 11 mm, 12 mm,13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
- 3/8 in. Drive Bit Sockets: Hex (SAE) - 5/32 in., 3/16 in.,1/4 in., 5/16 in. Hex ( mm) - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm Torx - # 10, 15, 20, 25, 27, 30, 40, 45
| Weight | 35.26 LB |
| EAN or UPC | 76174815351 |

