- TOUGH SYSTEM 2.0 MOBILE STORAGE
description
- Navigate through worksite terrain with the ToughSystem® 2.0 Rolling Toolbox. With its 8 inch wheels, this toolbox is engineered and designed for rugged-terrain mobility***. Its patented auto-connect side latches allow one-handed operation. It also has 2-piece metal front latches for added durability when securing tools inside of the box. This toolbox has 20% larger* storage capacity when used with DWST08165 and DWST08300 as part of a tower. The ToughSystem® 2.0 Rolling Toolbox is built for real jobsite conditions with high-impact protection**. It is dust and water resistant with an IP65 rating and has a 250 lbs. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem® 2.0 Rolling Toolbox is backwards compatible with any ToughSystem® product.
features
- Patented auto-connect side latches
- 20% larger* storage capacity
- 8 in. all-terrain wheels for rugged-terrain mobility***
- 2-piece metal front latches for added durability
- IP65 rated for dust and water resistance
- 250 lbs. load capacity
- Wide telescopic handle to maneuver around a jobsite
- Detachable back handle allows to place the box on a pickup truck
- Removeable inner tray
- Backwards compatible with any ToughSystem® product
| Weight | 23.54 LB |
| EAN or UPC | 76174832952 |

