- 700S 27IN 6DWR CABINET - BLACK
description
- This 700 Series 26-inch wide 6-Drawer Rolling Tool Cabinet is constructed of double-wall steel for strength and durability. It has six 100-pound load capacity drawers with soft close latching for smooth and quiet operation. It also has a heavy-duty keyed internal locking system to safeguard tools. Conveniently charge your power tools, batteries, and electronics from the side of the cabinet. Its load rating is 1,500 pounds with reinforced mounting channels and it has four 5-inch x 2-inch casters, two of which lock and swivel. A full-grip tubular side handle with a comfortable black overmold is included for ease of mobility. Also included are six DEWALT embossed drawer liners and one DEWALT embossed top mat to help protect the cabinet surface. Recommended with this unit is our 700 Series 26-inch wide 6-Drawer Tool Chest (DWST22644), sold separately.
features
- 18-20 gauge double-wall steel construction is reinforced with internal corner gussets
- 100 lb. ball-bearing drawer slides with soft close latching for smooth and quiet operation
- 5 in. x 2 in. casters support 1,500 lbs. with reinforced mounting channels
- 2 casters lock and swivel
- Full-grip tubular side handle with a comfortable black overmold
- Heavy-duty keyed locking system safeguards your tools
- Extra deep bottom drawer can store large power tools and tool cases
- 10,330 cubic inches of storage
| Weight | 110.0 LB |
| EAN or UPC | 721615312387 |

