- 900S 52IN 9DWR CABINET - BLACK
description
- This 900 Series 52-inch wide 9-Drawer Tool Cabinet is constructed of double-wall steel for strength and durability. It has eight 200-pound load capacity drawers and one 300-pound load capacity drawer, all of which have full-extension ball-bearing drawer slides. They're equipped with the POSI-LATCH® drawer latching system which allows for easy release by lifting the drawer trim. This cabinet also has a heavy-duty keyed internal locking system to safeguard tools. Conveniently charge your power tools, batteries, and electronics from the side of the cabinet. It has a load rating of 2,500 pounds with reinforced mounting channels and four 6-inch by 2-inch casters, two of which lock and swivel. A full-grip tubular side handle with a comfortable black overmold is included for ease of mobility. Also included are nine DEWALT embossed drawer liners and one DEWALT embossed top mat to help protect the cabinet surface. Recommended with this unit is our 900 Series 52-inch wide 8-Drawer Tool Chest (DWST25182), sold separately.
features
- Integrated power and USB on side of cabinet to charge power tools, batteries, and electronics
- 18-20 gauge double-wall steel construction, reinforced with internal corner gussets
- POSI-LATCH® drawer latching system releases easily by lifting the drawer trim
- 200 lb. ball-bearing drawer slides and 300 lb. full-width top drawer for heavy loads
- 6 in. x 2 in. casters support 2,500 lbs. with reinforced mounting channels, 2 lock and swivel
- Full-grip tubular side handle with a comfortable black overmold
- Heavy-duty keyed locking system to safeguard your tools
- Extra deep bottom drawer can store large power tools and tool cases
- 18,058 cubic inches of storage
| Weight | 319.0 LB |
| EAN or UPC | 721615312523 |

