
- ADVANCED CLEAN+ HAND VAC 12V WHITE
description
- Eliminate dirt that's out of reach, but not out of sight. Extend your reach with our longest built-in crevice tool. The versatile 12V MAX dustbuster® AdvancedClean+ Cordless Handheld Vacuum cleans hard to reach areas with less effort. 4X more powerful suction (vs HNV115 4V MAX) and Powerboost with the touch of a button to tackle any mess. This dustbuster® features an XL 750 mL dustbin, up to 90% more runtime (vs HNV115 4V MAX), and a battery indicator to keep you moving. Keep your hands clean with the ONE-TOUCH easy empty dust bin. Go The Extra Length with the 12V MAX dustbuster® AdvancedClean+ Cordless Handheld Vacuum. Maximum initial battery voltage (measured without a workload) is 12 volts, nominal voltage is 10.8.
features
- Extra long crevice tool: Clean hard to reach areas with less effort
- Up to 4X more suction power than our leading hand vacuum (vs HNV115 4V MAX)
- Up to 90% more runtime vs. our leading hand vacuum (vs HNV115 4V MAX)
- ONE-TOUCH easy empty: Empty without touching the dirt
- 2 Speeds: Powerboost mode for more power at touch of a button
- XL Dustbin: Pick up more, empty less
- Battery indicator: Know how much battery is left to complete the task
- Washable filter and pre-filter: Easy cleaning and maintenance
- Includes (1) HHVK320J10 hand vacuum, (1) jack plug charger, (1) filter (HHVKF10) and (1) pre-filter
Weight | 3.3 LB |
EAN or UPC | 885911659512 |
