description
- Durable and powerful, this BLACK+DECKER 22-in dual cordless electric hedge trimmer is ideal for creating finely-manicured shrubs and bushes. The dual-action forged steel blades provide a 3/4-in thick cutting capacity and help reduce vibration, so it is easier to work for longer periods of time. It uses a 20-volt MAX lithium ion battery (sold separately) that can handle 3,000 square feet of yard work on a single battery charge. It also features a lightweight design for exceptional handling and comes with a full-length trigger and soft-grip handle for additional comfort and control on the job.
features
- Compatible with 20V lithium ion rechargeable battery delivering power and run-time for most trimming jobs (battery and charger not included)
- Full length trigger with soft grip handle provides added comfort during use
- 22-Inch dual-action blades cut branches faster and easier with 40% less vibration
- Quickly cuts branches up to 3/4-in thick
- Lightweight 5.7-lb design lets you get more done with less fatigue
- Wrap-around front handle provides comfort and control in vertical and horizontal trimming applications
- 2-year limited warranty gives you peace of mind
- Part of the 20V MAX System- A System that Demands Attention
| Weight | 6.4 LB |
| EAN or UPC | 885911314510 |

