description
- The PORTER-CABLE 20V MAX cordless random orbital sander carries on our legacy of woodworking sanders. Use the detachable dust bag for convenient dust collection. Attach our 20V MAX wet/dry vacuum to the vacuum port to keep a clean work area inside or outside when working on big jobs. This sander has a 5-in orbital sanding pad with 3/32-in orbit diameter for efficient material removal. At 12,000 OPM, this sander can power through almost any project.
features
- 12,000 OPM for professional material removal
- Detachable dust bag for efficient dust collection
- Vacuum port hooks up to a 1-1/4-in hose for more efficient dust removal
- Low profile for control when sanding
- Dust proof switch for professional durability
- Rubber grip for comfortable sanding
| Weight | 2.743 LB |
| EAN or UPC | 885911525619 |

