- Disc Center Assembly
- 94 Coupling Size
- Spacer Shaft Spacing
- 3 1/2 in Outside Diameter
- 9100 rpm Speed Rating
| Outside Dia. | 3.5 in |
| Coupling Size | 94 |
| Weight | 3.71 LB |
| EAN or UPC | 782476569068 |
| Outside Dia. | 3.5 in |
| Coupling Size | 94 |
| Weight | 3.71 LB |
| EAN or UPC | 782476569068 |