- Disc Center Assembly
- 115 Coupling Size
- Spacer Shaft Spacing
- 3 1/2 in Outside Diameter
- 7200 rpm Speed Rating
| Coupling Size | 115 |
| Outside Dia. | 3.5 in |
| Weight | 6.15 LB |
| EAN or UPC | 782476569112 |
| Coupling Size | 115 |
| Outside Dia. | 3.5 in |
| Weight | 6.15 LB |
| EAN or UPC | 782476569112 |