- Disc Center Assembly
- 165 Coupling Size
- Spacer Shaft Spacing
- 9 in Outside Diameter
- 4920 rpm Speed Rating
| Outside Dia. | 9 in |
| Coupling Size | 165 |
| Weight | 19.58 LB |
| EAN or UPC | 782476569242 |
| Outside Dia. | 9 in |
| Coupling Size | 165 |
| Weight | 19.58 LB |
| EAN or UPC | 782476569242 |