- Disc Center Assembly
- 310 Coupling Size
- Spacer Shaft Spacing
- 9 in Outside Diameter
- 2560 rpm Speed Rating
| Coupling Size | 310 |
| Outside Dia. | 9 in |
| Weight | 124.97 LB |
| EAN or UPC | 782476585006 |
| Coupling Size | 310 |
| Outside Dia. | 9 in |
| Weight | 124.97 LB |
| EAN or UPC | 782476585006 |