Skip to content Skip to navigation menu
Dodge140DBES3MA029419

140DBES3MA029419

029419 140DBES3MA190/380 50HZ
Item #103504004
Dodge140DBES3MA029419
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Rugged, die-cast aluminum housing mounts at any angle without modification
  • Internally rectified DC voltage coil operates on either AC or DC voltage (Class B insulation is standard)
  • Splined hub permits uniform load distribution
  • Integral key design simplifies installation with no loose parts
  • Single, nonasbestos friction disc design allows quiet operation
  • Wave spring provides 360° of force when power is removed from the brake
  • Wear adjustments are made external to brake with no disassembly required
  • Industry standard NEMA C-face mounting
  • Reliable manual release lever resets automatically
Weight 14.5 LB
EAN or UPC 782475828104
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison