Skip to content Skip to navigation menu
Dodge5SCH1/2HUB

5SCH1/2HUB

022329
Item #103606058
  • Size 5SC Spacer Hub
  • 1/2" Bore
Dodge5SCH1/2HUB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5SC Spacer Hub
  • 1/2" Bore

features

  • Interchangeable components make installation quick and easy
  • Slides into position for a snug fit
  • No lubrication required
  • No metal-to-metal contact
  • Provides clean, quiet performance
  • AGMA 9 balanced for reduced vibration
  • Two setscrews at 65°

compliances

  • 0
Length 1 3/32 in
Material Steel
Size of Cap Screws 10 x 1 1/2"
RPM [Max] 7600 rpm
No. of Cap Screws 4
Coupling Size 5SC
Bore Size 0.5 in
Outside Dia. 2 in
Weight 0.96 LB
EAN or UPC 782475899814
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison