- 5 mm Pitch
- 15 mm Width
- 950 mm Pitch Length
- 190 Teeth
- Single Sided
features
- Long life
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.13 LB |
| EAN or UPC | 782475702299 |

