- Size 6S Coupling Flange
- Bored to 25 mm
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Length Through Bore | 1.625 in |
| Hub Dia. | 2 1/2 in |
| Coupling Size | 6S |
| Lock Type | Setscrew |
| Outside Dia. | 4 in |
| Hub Length | 17/32 in |
| Set Screw | Yes |
| Bore Size | 25 mm |
| RPM [Max] | 6,000 rpm |
| Keyway Size | 8 mm x 3.3 mm |
| Material | Cast Iron |
| Weight | 1.9 LB |
| EAN or UPC | 782475874378 |

