Skip to content Skip to navigation menu
DodgeDMCBX180 24 028228

DMCBX180 24 028228

028228 DMCBX1824 BRK NO SHFT
Item #103499771
  • D-Series Clutch-Brake
  • 143TC/145TC Frame Size
  • 34 Ft-Lbs Static Torque
  • 24 VDC
  • 7/8" Bore
  • No Output Shaft
+ Show More + Show Less
DodgeDMCBX180 24 028228
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D-Series Clutch-Brake
  • 143TC/145TC Frame Size
  • 34 Ft-Lbs Static Torque
  • 24 VDC
  • 7/8" Bore

features

  • One-piece, die-cast housing simplifies mounting
  • Housing is finned for maximum heat dissipation
  • Prelubricated and sealed ball bearings
  • Dyna-Gap air gap mechanism automatically compensates for friction surface wear
  • Armature incorporates a high impact, high temperature molded spline for heavy torque and high cycle capabilities
  • Nonasbestos friction material ensures environmental safety
  • Rotor incorporates ball bearing and Driv-Lok key for foolproof installation
  • Module is factory assembled, adjusted and burnished for easy installation and out-of-the-box operation
  • Standard NEMA C-face and base mounted configurations

compliances

  • 0
Weight 7.0 LB
EAN or UPC 782475685981
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison