features
- Precision-hardened inner rings resist cracking and breaking - a common cause of failure in eccentric mounted ball bearings. Precision - hardened inner ring provides superior shock load absorption in the eccentric collar area.
- The inner ring of the bearing is locked to the shaft by a quarter-turn of the eccentric collar in the direction of shaft rotation. The collar is secured in place with a single setscrew.
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Grade 10 balls for quieter operation and less vibration
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
| Weight | 1.65 LB |
| EAN or UPC | 782475466535 |

