- 1.9375" Shaft, Contact Seals, Springlok Collar, Regreasable
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Length Through Bore | 3.625 in |
| Style | 4-Bolt Flange |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Springlok™ Collar |
| Housing Height | 5 5/8 in |
| Flange Thickness | 1.1875 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.9375 in |
| Duty | Heavy-Duty |
| End Type | Open End |
| Bolt Hole Spacing | 4 3/8 in |
| Overall Width | 3 5/8 in |
| Housing Length | 5 5/8 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 6 3/16 in |
| Bolt Hole Size | 1/2 in |
| Weight | 6.0 LB |
| EAN or UPC | 782475486618 |

