- H23 Series Adapter Sleeve
- 70 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Oil Hole | w/o Oil Hole |
| Series | H23 |
| Shaft Dia. | 70 mm |
| Weight | 2.65 LB |
| EAN or UPC | 782475864416 |

