- H23 Series Adapter Sleeve
- 115 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 115 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Series | H23 |
| Weight | 9.6 LB |
| EAN or UPC | 782475174614 |

